Motion
7026 CD/P4ADBA

SKF
7026 CD/P4ADBA

130 mm Bore, 200 mm OD, 66 mm Width, 15 ° Contact, Open
MI ITEM #08486197
MFR #7026 CD/P4ADBA
Price$9,877.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7026 CD/P4ADBA

130 mm Bore, 200 mm OD, 66 mm Width, 15 ° Contact, Open
MI ITEM #08486197
MFR #7026 CD/P4ADBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,877.55/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle  
    15 °
  • Inner Ring Width
    66 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    66 mm
  • Weight
    15.212 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7026 CD/P4ADBA
  • Duplex Type
    Back-to-back
  • Element Material
    Bearing steel
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316570964158
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    239.76 kN
  • Radial Static Load Capacity
    312 kN
  • Row Type Fill Slot
    2
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570964158

Overview

Mfr description
7026 CD/P4ADBA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought