Motion
RNA 4822

SKF
RNA 4822

Needle Roller Bearing - 120 mm Bore, 140 mm OD, 30 mm Width
Mi Item #08486202
MFR #RNA 4822
Price$649.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 4822

Needle Roller Bearing - 120 mm Bore, 140 mm OD, 30 mm Width
Mi Item #08486202
MFR #RNA 4822

Mfr description
RNA 4822
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.33/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    30 mm
  • Weight
    1.48 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Dynamic Load Capacity
    24279 lbf
  • Finish Coating
    Uncoated
  • Long Description
    The RNA 4822 Needle Roller Bearing features a 120 mm bore diameter, 140 mm outside diameter, 30 mm overall width, and a weight of 1.48 lbs, making it suitable for industrial machinery applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    3800 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    24279 lbf
  • Radial Static Load Capacity
    52156 lbf
  • Series
    RNA
  • Static Load Capacity
    52156 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)