Motion
22248 CC/N1C3W33

SKF
22248 CC/N1C3W33

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 120 mm Width, Straight Bore, C3
MI ITEM #08486203
MFR #22248 CC/N1C3W33
Your Price$19,855.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22248 CC/N1C3W33

Spherical Roller Bearing - 240 mm ID, 440 mm OD, 120 mm Width, Straight Bore, C3
MI ITEM #08486203
MFR #22248 CC/N1C3W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19,855.69/each(List $24,819.62)

Overview

Mfr description
22248 CC/N1C3W33
  • Spherical roller bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Hole and groove
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Finish Coating
    None
  • Series
    222
  • Manufacturer Upc Number
    7316570970425
  • UPC_NO
    7316570970425
  • Coating
    None
  • Locating
    Slot /Notch
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical roller bearing
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought