Motion
NKXR 15 Z

SKF
NKXR 15 Z

Needle Roller Bearing - 15 mm Bore, 24 mm OD, 23 mm Width
Mi Item #08486213
MFR #NKXR 15 Z
Price$219.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKXR 15 Z

Needle Roller Bearing - 15 mm Bore, 24 mm OD, 23 mm Width
Mi Item #08486213
MFR #NKXR 15 Z

Mfr description
NKXR 15 Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.85/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    23 mm
  • Weight
    0.099 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Long Description
    The NKXR 15 Z Needle Roller Bearing features a 15 mm bore diameter, 24 mm outside diameter, 23 mm overall width, and a weight of 0.099 lbs, suitable for precision systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    8500 rpm
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)