Motion
OH 3132 H

SKF
OH 3132 H

Adapter Sleeve - 140 mm Bore Dia., M160x3 Thread Size
Mi Item #08486215
MFR #OH 3132 H
Price$2,004.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 3132 H

Adapter Sleeve - 140 mm Bore Dia., M160x3 Thread Size
Mi Item #08486215
MFR #OH 3132 H

Mfr description
OH 3132 H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,004.04/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Thread Size  
    M160x3

Details

  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)