1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
YET 203/15
Ball Insert Bearing - Straight Bore, 15 mm Bore Diam., 40 mm OD, 1.1250 in Width
MI ITEM #
08486218
MFR #
YET 203/15
List Price
$82.59
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
SKF YET 203/15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
YET 203/15
Ball Insert Bearing - Straight Bore, 15 mm Bore Diam., 40 mm OD, 1.1250 in Width
MI ITEM #
08486218
MFR #
YET 203/15
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$82.59
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
YET 203/15
Specifications
Bore Type
Straight
Bore Diameter
15 mm
Outside Diameter
40 mm
Overall Width
1.1250 in
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data