Motion
23284 CA/C3W33

SKF
23284 CA/C3W33

Spherical Roller Bearing - 420 mm ID, 760 mm OD, 272 mm Width, Straight Bore, C3
MI ITEM #08486224
MFR #23284 CA/C3W33
Your Price$90,124.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23284 CA/C3W33

Spherical Roller Bearing - 420 mm ID, 760 mm OD, 272 mm Width, Straight Bore, C3
MI ITEM #08486224
MFR #23284 CA/C3W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90,124.22/each(List $112,655.28)

Overview

Mfr description
23284 CA/C3W33
  • Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Hole and groove
  • Number Of Rows
    Double Row
  • Dynamic Load Capacity
    1725858 lbf
  • Static Load Capacity
    2607784 lbf
  • Cage Material
    Brass Cage
  • Bearing Material
    Bearing steel
  • Finish Coating
    None
  • Series
    232
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316570989885
  • UPC_NO
    7316570989885
  • Weight
    1177.0 lbs
  • Coating
    None
  • Locating
    None
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C3
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text