1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
NA 2204.2RSX
Flat Yoke Roller - 20 mm Bore, 18 mm Roller Width, Sealed, Bearing Steel Material
MI ITEM #
08486235
MFR #
NA 2204.2RSX
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Yoke Rollers
SKF NA 2204.2RSX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
NA 2204.2RSX
Flat Yoke Roller - 20 mm Bore, 18 mm Roller Width, Sealed, Bearing Steel Material
MI ITEM #
08486235
MFR #
NA 2204.2RSX
Mfr description
NA 2204.2RSX NEEDLE BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
20 mm
Roller
Width
18 mm
Details
Bearing Element
Needle Rollers
Closure Type
Sealed
Product Type
Crowned & Flat Yoke Rollers
Roller Material
Bearing Steel
Roller Shape
Flat
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items