Motion
NKI 6/12 TN

SKF
NKI 6/12 TN

Needle Roller Bearing - 6 mm Bore, 16 mm OD, 12 mm Width
Mi Item #08486238
MFR #NKI 6/12 TN
Price$41.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 6/12 TN

Needle Roller Bearing - 6 mm Bore, 16 mm OD, 12 mm Width
Mi Item #08486238
MFR #NKI 6/12 TN

Mfr description
NKI 6/12 TN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.59/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    12 mm
  • Weight
    0.031 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Non-Metallic
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKI 6/12 TN Needle Roller Bearing features a 6 mm bore diameter, 16 mm outside diameter, 12 mm overall width, and a weight of 0.031 lbs, designed for compact precision equipment.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    34000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    989 lbf
  • Radial Static Load Capacity
    1169 lbf
  • Series
    NKI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)