Motion
SHT 110

SKF
SHT 110

Keyless Bushing - SHT Series, 110 mm ID, 155 mm OD
MI ITEM #08486239
MFR #SHT 110
List Price$2,542.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 110

Keyless Bushing - SHT Series, 110 mm ID, 155 mm OD
MI ITEM #08486239
MFR #SHT 110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,542.88/each for your price

Overview

Mfr description
SHT 110

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Maximum Transmitted Torque
    160800.01 ft-lbs
  • Maximum Transmitted Thrust
    54 853 lbf
  • Number Of Locking Screws
    14
  • Screw Size
    M12x25
  • Overall Length
    143 mm
  • Series
    SHT
  • Weight
    23.9 lbs
  • Bore Diameter
    110 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text