Motion
NKIB 5913

SKF
NKIB 5913

Needle Roller Bearing - 65 mm Bore, 90 mm OD, 38 mm Width
MI ITEM #08486251
MFR #NKIB 5913
Price$331.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIB 5913

Needle Roller Bearing - 65 mm Bore, 90 mm OD, 38 mm Width
MI ITEM #08486251
MFR #NKIB 5913

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$331.57/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    38 mm
  • Weight
    1.41 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKIB 5913 Needle Roller Bearing features a 65 mm bore diameter, 90 mm outside diameter, 38 mm overall width, and a weight of 1.41 lbs, ideal for heavy-duty use.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    6300 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    NKIB

Overview

Mfr description
NKIB 5913

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought