Motion
K 52X57X12

SKF
K 52X57X12

Needle Roller Bearing - 52 mm Bore, 57 mm OD, 12 mm Width
MI ITEM #08486273
MFR #K 52X57X12
List Price$80.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 52X57X12

Needle Roller Bearing - 52 mm Bore, 57 mm OD, 12 mm Width
MI ITEM #08486273
MFR #K 52X57X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.25/each for your price

Overview

Mfr description
K 52X57X12

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    3867 lbf
  • Cage Material
    Sheet Steel
  • Radial Static Load Capacity
    8206 lbf
  • Material
    Bearing steel
  • Max Rpm
    9000 rpm
  • Series
    K
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.053 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K 52X57X12 Needle Roller Bearing features a 52 mm bore diameter, 57 mm outside diameter, 12 mm overall width, and a weight of 0.053 lbs, making it ideal for machinery systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text