Motion
RSTO 6 TN

SKF
RSTO 6 TN

Yoke Roller Bearing - 10 mm Bore
Mi Item #08486275
MFR #RSTO 6 TN
Price$40.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RSTO 6 TN

Yoke Roller Bearing - 10 mm Bore
Mi Item #08486275
MFR #RSTO 6 TN

Mfr description
RSTO 6 TN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.98/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter
    19 mm
  • Overall Width
    9.8 mm
  • Weight
    0.030 lbs

Details

  • Bearing Material
    Bearing steel
  • Dynamic Load Capacity
    841 lbf
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    7000 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    841 lbf
  • Radial Static Load Capacity
    1012 lbf
  • Static Load Capacity
    1012 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)