Motion
NUKR 52 XA

SKF
NUKR 52 XA

Cam Follower - 20 mm Bore, 52 mm OD
MI ITEM #08486282
MFR #NUKR 52 XA
Price$436.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUKR 52 XA

Cam Follower - 20 mm Bore, 52 mm OD
MI ITEM #08486282
MFR #NUKR 52 XA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$436.50/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    52 mm
  • Weight
    1.133 lbs

Details

  • Bearing Material
    Bearing steel
  • Dynamic Load Capacity
    6677 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The NUKR 52 XA Cam Follower features a 20 mm bore diameter, 52 mm outside diameter, and a weight of 1.133 lbs, making it suitable for demanding environments.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    3200 rpm
  • Number Of Rows
    2
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6677 lbf
  • Radial Static Load Capacity
    8093 lbf
  • Static Load Capacity
    8093 lbf

Overview

Mfr description
NUKR 52 XA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought