Motion
7040 BGM

SKF
7040 BGM

7040 BGM
Mi Item #08486288
MFR #7040 BGM
Price$4,647.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7040 BGM

7040 BGM
Mi Item #08486288
MFR #7040 BGM

Mfr description
7040 BGM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,647.13/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    51 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)