Motion
6005-2RZTN9/C3VT162

SKF
6005-2RZTN9/C3VT162

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #08486292
MFR #6005-2RZTN9/C3VT162
List Price$91.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6005-2RZTN9/C3VT162

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #08486292
MFR #6005-2RZTN9/C3VT162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.43/each for your price

Overview

Mfr description
6005-2RZTN9/C3VT162
  • Single Row Deep Groove Ball Bearing, polyamide cage, C3 fit, 2 seals, w/special features

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Seal & Single Shield
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Non-metallic
  • Precision Rating
    ABEC 3
  • Seal Type
    Non-Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Polyamide
  • Inner Ring Width
    12 mm
  • Element Material
    Bearing steel
  • Series
    60
  • Radial Dynamic Load Capacity
    2670 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Manufacturer Catalog Number
    6005-2RZTN9/C3VT162
  • UPC_NO
    7316571041988
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, polyamide cage, C3 fit, 2 seals, w/special features
  • Description
    6005-2RZTN9/C3VT162
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6005-2RZTN9/C3VT162 is a 25 mm bore radial/deep groove ball bearing with 47 mm OD, 12 mm width, straight design, single seal & shield type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought