Motion
YAT 204

SKF
YAT 204

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 25.50 mm Width
Mi Item #08486307
MFR #YAT 204
Price$49.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAT 204

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 25.50 mm Width
Mi Item #08486307
MFR #YAT 204

Mfr description
YAT 204
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.39/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    25.50 mm

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)