Motion
STO 30

SKF
STO 30

Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 20 mm Roller Width, Open, Bearing Steel Material
MI ITEM #08486309
MFR #STO 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
STO 30

Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 20 mm Roller Width, Open, Bearing Steel Material
MI ITEM #08486309
MFR #STO 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
STO 30

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Roller Material
    Bearing Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text