Motion
61916-2RZ

SKF
61916-2RZ

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 110 mm OD, 16 mm Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #08486320
MFR #61916-2RZ
Price$1,432.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61916-2RZ

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 110 mm OD, 16 mm Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #08486320
MFR #61916-2RZ

Mfr description
61916-2RZ
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,432.21/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Seal & Single Shield
  • Description
    61916-2RZ
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 61916-2RZ is an 80 mm bore radial/deep groove ball bearing with 110 mm OD, 16 mm width, straight design, single seal & shield type.
  • Manufacturer Catalog Number
    61916-2RZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5643 lbf
  • Radial Static Load Capacity
    4586 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571076973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)