Motion
STO 10

SKF
STO 10

Crowned Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 12 mm Roller Width, Open
MI ITEM #08486330
MFR #STO 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
STO 10

Crowned Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 12 mm Roller Width, Open
MI ITEM #08486330
MFR #STO 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Roller Diameter  
    30 mm
  • Roller Width  
    12 mm

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned

Overview

Mfr description
STO 10 NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought