Motion
BA 4

SKF
BA 4

Ball Thrust Bearing - Single-Direction, 4 mm Bore, 10 mm OD
Mi Item #08486331
MFR #BA 4
Price$253.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA 4

Ball Thrust Bearing - Single-Direction, 4 mm Bore, 10 mm OD
Mi Item #08486331
MFR #BA 4

Mfr description
BA 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.31/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Outside Diameter  
    10 mm
  • Weight
    0.0051 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Sheet metal
  • Coating
    Uncoated
  • Dynamic Load Capacity
    171 lbf
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Series
    BA
  • Static Load Capacity
    162 lbf
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)