Motion
MBL 24

SKF
MBL 24

Bearing Lock Washer - 120 mm ID, 152 mm Outside Dia., 135 mm Face Dia., MBL Series
Mi Item #08486338
MFR #MBL 24
Price$120.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MBL 24

Bearing Lock Washer - 120 mm ID, 152 mm Outside Dia., 135 mm Face Dia., MBL Series
Mi Item #08486338
MFR #MBL 24

Mfr description
MBL 24
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.90/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Face Diameter  
    135 mm
  • Key Width
    14 mm
  • Outside Diameter Over Tangs
    152 mm
  • Tang Width  
    12 mm

Details

  • Compatible Lock Nut Number
    KML24
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MBL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)