Motion
RNA 69/32

SKF
RNA 69/32

Needle Roller Bearing - 40 mm Bore, 52 mm OD, 36 mm Width
MI ITEM #08486365
MFR #RNA 69/32
Price$133.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 69/32

Needle Roller Bearing - 40 mm Bore, 52 mm OD, 36 mm Width
MI ITEM #08486365
MFR #RNA 69/32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$133.59/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    36 mm
  • Weight
    0.37 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Dynamic Load Capacity
    12364 lbf
  • Finish Coating
    Uncoated
  • Long Description
    The RNA 69/32 Needle Roller Bearing features a 40 mm bore diameter, 52 mm outside diameter, 36 mm overall width, and a weight of 0.37 lbs, suitable for demanding assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    11000 rpm
  • Number Of Rows
    2
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    12364 lbf
  • Radial Static Load Capacity
    20233 lbf
  • Series
    RNA
  • Static Load Capacity
    20233 lbf

Overview

Mfr description
RNA 69/32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought