Motion
QJ 218 N2MA/C3

SKF
QJ 218 N2MA/C3

Four-point Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open
MI ITEM #08486370
MFR #QJ 218 N2MA/C3
Price$1,825.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 218 N2MA/C3

Four-point Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open
MI ITEM #08486370
MFR #QJ 218 N2MA/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,825.58/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Contact Angle
    35 °
  • Inner Ring Width
    30 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Weight
    6.123 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 218 N2MA/C3
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316571130248
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    QJ 200
  • Snap Ring
    Retaining slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571130248

Overview

Mfr description
QJ 218 N2MA/C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought