Specifications
Dimensions
- Bore Diameter30 mm
- Inner Ring Width38 mm
- Outside Diameter72 mm
- Overall Width38 mm
Details
- Bearing MaterialSteel
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Bore TypeStraight
- Cage MaterialBrass
- Closure TypeOpen
- DescriptionBA2B 459306
- Duplex TypeSpecial
- Element MaterialBearing steel
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Radial Static Load Capacity9550
- Row Type Fill Slot2
- Snap Ring IncludedWithout Snap Ring
- Type Of BearingUnmounted ball bearing
- UPC_NO7316571140001
Overview
Mfr description
BA2B 459306