Motion
RSTO 12

SKF
RSTO 12

Yoke Roller Bearing - 16 mm Bore
MI ITEM #08486384
MFR #RSTO 12
List Price$119.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RSTO 12

Yoke Roller Bearing - 16 mm Bore
MI ITEM #08486384
MFR #RSTO 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.59/each for your price

Overview

Mfr description
RSTO 12

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Bearing Material
    Bearing steel
  • Number Of Rows
    1
  • Overall Width
    11.8 mm
  • Outside Diameter
    32 mm
  • Radial Dynamic Load Capacity
    1978 lbf
  • Radial Static Load Capacity
    2203 lbf
  • Max Rpm
    5600 rpm
  • Static Load Capacity
    2203 lbf
  • Finish Coating
    Uncoated
  • Dynamic Load Capacity
    1978 lbf
  • Manufacturer Product Page
  • Weight
    0.108 lbs
  • Material
    Bearing steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought