Motion
6412 NR

SKF
6412 NR

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 150 mm OD, 35 mm Width, Open, With Snap Ring, CN Internal Clearance
Mi Item #08486390
MFR #6412 NR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6412 NR

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 150 mm OD, 35 mm Width, Open, With Snap Ring, CN Internal Clearance
Mi Item #08486390
MFR #6412 NR

Mfr description
6412 NR
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6412 NR
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6412 NR is a 60 mm bore radial/deep groove ball bearing with 150 mm OD, 35 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6412 NR
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    24279 lbf
  • Radial Static Load Capacity
    15624 lbf
  • Series
    64
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316571147437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)