Motion
2306 M/P6

SKF
2306 M/P6

Self-Aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width, Open, CN
Mi Item #08486392
MFR #2306 M/P6
Price$1,355.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2306 M/P6

Self-Aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width, Open, CN
Mi Item #08486392
MFR #2306 M/P6

Mfr description
2306 M/P6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,355.72/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    1.063 in / 27 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm

Details

  • ABEC
    ABEC 3
  • Accuracy/Standards
    Class 6 / P6
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Coating
    None
  • Description
    2306 M/P6
  • Element Material
    Bearing steel
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    This Self-Aligning Ball Bearing has a straight 30 mm bore, open closure, 72 mm outside diameter, and 27 mm width for medium applications.
  • Lubrication
    None
  • Manufacturer Catalog Number
    2306 M/P6
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    7010 lbf
  • Radial Static Load Capacity
    1980 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571149127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)