Motion
6005 TN9/C3

SKF
6005 TN9/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Open, Without Snap Ring
Mi Item #08486395
MFR #6005 TN9/C3
Price$64.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6005 TN9/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Open, Without Snap Ring
Mi Item #08486395
MFR #6005 TN9/C3

Mfr description
6005 TN9/C3
  • Single Row Deep Groove Ball Bearing, open, polyamide cage, C3 fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.88/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Description
    6005 TN9/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, polyamide cage, C3 fit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6005 TN9/C3 is a 25 mm bore radial/deep groove ball bearing with 47 mm OD, 12 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6005 TN9/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2670 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571150208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)