Motion
PNA 30/52

SKF
PNA 30/52

Alignment Needle Roller Bearing - 30 mm Bore, 52 mm OD, 20 mm Width
Mi Item #08486405
MFR #PNA 30/52
Price$184.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PNA 30/52

Alignment Needle Roller Bearing - 30 mm Bore, 52 mm OD, 20 mm Width
Mi Item #08486405
MFR #PNA 30/52

Mfr description
PNA 30/52
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.76/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    20 mm
  • Weight
    0.4 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    5530 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The PNA 30/52 Alignment Needle Roller Bearing features a 30 mm bore diameter, 52 mm outside diameter, 20 mm overall width, and a weight of 0.4 lbs, designed for industrial machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    13000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5530 lbf
  • Radial Static Load Capacity
    10116 lbf
  • Static Load Capacity
    10116 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)