Motion
K 45X52X18

SKF
K 45X52X18

Needle Roller Bearing - 45 mm Bore, 52 mm OD, 18 mm Width
Mi Item #08486410
MFR #K 45X52X18
Price$48.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 45X52X18

Needle Roller Bearing - 45 mm Bore, 52 mm OD, 18 mm Width
Mi Item #08486410
MFR #K 45X52X18

Mfr description
K 45X52X18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.18/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm
  • Weight
    0.095 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The K 45X52X18 Needle Roller Bearing features a 45 mm bore diameter, 52 mm outside diameter, 18 mm overall width, and a weight of 0.095 lbs, making it suitable for industrial machinery.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    10000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6812 lbf
  • Radial Static Load Capacity
    12814 lbf
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)