Motion
6318-2RS1/C3

SKF
6318-2RS1/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08486411
MFR #6318-2RS1/C3
Price$985.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6318-2RS1/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Double Sealed, Without Snap Ring
MI ITEM #08486411
MFR #6318-2RS1/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$985.06/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    43 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6318-2RS1/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6318-2RS1/C3 is a 90 mm bore radial/deep groove ball bearing with 190 mm OD, 43 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    6318-2RS1/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33946 lbf
  • Radial Static Load Capacity
    24279 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571160795

Overview

Mfr description
6318-2RS1/C3
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought