Motion
6222 M/C3

SKF
6222 M/C3

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #08486423
MFR #6222 M/C3
Price$2,067.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6222 M/C3

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #08486423
MFR #6222 M/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,067.64/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    38 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Precision Rating
    ABEC 1

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    6222 M/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6222 M/C3 is a 110 mm bore radial/deep groove ball bearing with 200 mm OD, 38 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6222 M/C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33946 lbf
  • Radial Static Load Capacity
    26527 lbf
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571177847

Overview

Mfr description
6222 M/C3
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought