Motion
KMK 19

SKF
KMK 19

KMK Series Bearing Lock Nut - 4.9213 in OD, 20 mm Width
Mi Item #08486425
MFR #KMK 19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMK 19

KMK Series Bearing Lock Nut - 4.9213 in OD, 20 mm Width
Mi Item #08486425
MFR #KMK 19

Mfr description
KMK 19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    95 mm
  • Outside Diameter  
    4.9213 in
  • Overall Width
    20 mm
  • Weight
    1.845 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KMK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)