Motion
M 86649/2/610/2/QVQ506

SKF
M 86649/2/610/2/QVQ506

1.1875 in Bore, 2.5313 in OD, 0.8438 in Width
Mi Item #08486429
MFR #M 86649/2/610/2/QVQ506
Price$101.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
M 86649/2/610/2/QVQ506

1.1875 in Bore, 2.5313 in OD, 0.8438 in Width
Mi Item #08486429
MFR #M 86649/2/610/2/QVQ506

Mfr description
M 86649/2/610/2/QVQ506
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.73/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Outside Diameter
    2.5313 in
  • Overall Width
    0.8438 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)