Motion
239/670 CAK/C3W33

SKF
239/670 CAK/C3W33

Spherical Roller Bearing - 670 mm ID, 900 mm OD, 170 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08486436
MFR #239/670 CAK/C3W33
Price$141,893.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
239/670 CAK/C3W33

Spherical Roller Bearing - 670 mm ID, 900 mm OD, 170 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #08486436
MFR #239/670 CAK/C3W33

Mfr description
239/670 CAK/C3W33
  • Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141,893.77/each

Specifications

Dimensions

  • Bore Diameter  
    670 mm
  • Outside Diameter  
    900 mm
  • Overall Width  
    170 mm
  • Weight
    664.0 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C3
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316571192475
  • Max Rpm
    670 rpm
  • Maximum Speed
    670 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    239
  • UPC_NO
    7316571192475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)