Motion
PWTR 15.2RS

SKF
PWTR 15.2RS

Yoke Roller Bearing - 15 mm Bore
MI ITEM #08486441
MFR #PWTR 15.2RS
Price$232.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PWTR 15.2RS

Yoke Roller Bearing - 15 mm Bore
MI ITEM #08486441
MFR #PWTR 15.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$232.86/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter
    35 mm
  • Overall Width
    19 mm
  • Weight
    0.2183 lbs

Details

  • Bearing Material
    Bearing steel
  • Dynamic Load Capacity
    2675 lbf
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    5000 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2675 lbf
  • Radial Static Load Capacity
    2563 lbf
  • Static Load Capacity
    2563 lbf

Overview

Mfr description
PWTR 15.2RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought