Motion
PWTR 2052.2RS

SKF
PWTR 2052.2RS

Yoke Roller Bearing - 20 mm Bore
MI ITEM #08486442
MFR #PWTR 2052.2RS
List Price$241.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PWTR 2052.2RS

Yoke Roller Bearing - 20 mm Bore
MI ITEM #08486442
MFR #PWTR 2052.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$241.49/each for your price

Overview

Mfr description
PWTR 2052.2RS

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Bearing Material
    Bearing steel
  • Number Of Rows
    2
  • Overall Width
    25 mm
  • Outside Diameter
    52 mm
  • Radial Dynamic Load Capacity
    5733 lbf
  • Radial Static Load Capacity
    6519 lbf
  • Max Rpm
    3800 rpm
  • Static Load Capacity
    6519 lbf
  • Finish Coating
    Uncoated
  • Dynamic Load Capacity
    5733 lbf
  • Manufacturer Product Page
  • Weight
    0.7077 lbs
  • Material
    Bearing steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text