Specifications
Dimensions
- Bore Diameter30 mm
- Overall Width29 mm
- Roller Diameter62 mm
- Roller Width28 mm
Details
- Bearing ElementCylindrical Rollers
- Closure TypeSealed
- Max Rpm2600 rpm
- Product TypeCrowned & Flat Yoke Rollers
- Radial Dynamic Load Capacity7171 lbf
- Radial Static Load Capacity7306 lbf
- Roller MaterialBearing Steel
- Roller ShapeCrowned
Overview
Mfr description
PWTR 30.2RS NEEDLE BRG