Motion
BA2-6002

SKF
BA2-6002

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 170 mm OD, 40 ° Contact, Open
MI ITEM #08486463
MFR #BA2-6002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2-6002

Spindle & Precision Machine Tool Angular Contact Bearing - 80 mm Bore, 170 mm OD, 40 ° Contact, Open
MI ITEM #08486463
MFR #BA2-6002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle  
    40 °
  • Outside Diameter  
    170 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    BA2-6002
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    2
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571216195

Overview

Mfr description
BA2-6002

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought