Motion
241/500 ECAK30/W77

SKF
241/500 ECAK30/W77

Spherical Roller Bearing - 500 mm ID, 830 mm OD, 325 mm Width, Tapered 1:30 Bore, CN
MI ITEM #08486464
MFR #241/500 ECAK30/W77
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
241/500 ECAK30/W77

Spherical Roller Bearing - 500 mm ID, 830 mm OD, 325 mm Width, Tapered 1:30 Bore, CN
MI ITEM #08486464
MFR #241/500 ECAK30/W77

Mfr description
241/500 ECAK30/W77
  • Spherical roller bearing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Outside Diameter  
    830 mm
  • Overall Width  
    325 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:30
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical roller bearing
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316571217178
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    241
  • UPC_NO
    7316571217178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)