Motion
K 10X13X10 TN

SKF
K 10X13X10 TN

Needle Roller Bearing - 10 mm Bore, 13 mm OD, 10 mm Width
Mi Item #08486468
MFR #K 10X13X10 TN
Price$11.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 10X13X10 TN

Needle Roller Bearing - 10 mm Bore, 13 mm OD, 10 mm Width
Mi Item #08486468
MFR #K 10X13X10 TN

Mfr description
K 10X13X10 TN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.59/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    10 mm
  • Weight
    0.004 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Non-Metallic
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    32000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1027 lbf
  • Radial Static Load Capacity
    1281 lbf
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)