Motion
81117 TN

SKF
81117 TN

Cylindrical Roller Thrust Bearings - Single-Direction, 85 mm ID, 110 mm OD, 110 mm Width
MI ITEM #08486474
MFR #81117 TN
Your Price$799.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
81117 TN

Cylindrical Roller Thrust Bearings - Single-Direction, 85 mm ID, 110 mm OD, 110 mm Width
MI ITEM #08486474
MFR #81117 TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$799.71/each(List $959.65)

Overview

Mfr description
81117 TN
  • High axial load carrying capacity High stiffness Long service life Require little axial space Separable design

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Bearing Steel
  • Static Load Capacity
    82055 lbf
  • Coating
    Uncoated
  • Dynamic Load Capacity
    19783 lbf
  • Manufacturer Product Page
  • Finish Coating
    Without
  • Weight
    0.93 lbs
  • Description
    Single row cylindrical roller thrust bearings are designed to accommodate heavy axial loads and peak loads in one direction, but not radial loads. They provide a high degree of stiffness and require little axial space. They are mainly used in applications where thrust ball bearings do not have sufficient load carrying capacity. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought