Motion
11204 TN9

SKF
11204 TN9

Self-aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 40 mm Width, Open, CN
Mi Item #08486476
MFR #11204 TN9
Price$234.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
11204 TN9

Self-aligning Ball Bearing - Straight, 20 mm ID, 47 mm OD, 40 mm Width, Open, CN
Mi Item #08486476
MFR #11204 TN9

Mfr description
11204 TN9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.20/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    1.5748 in / 40 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    47 mm
  • Overall Width  
    40 mm
  • Weight
    0.4 lbs, 0.181 kg

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Ball Retainer Material
    Polyamide
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    11204 TN9
  • Element Material
    Bearing steel
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    This Self-Aligning Ball Bearing includes a straight 20 mm bore, open closure, 47 mm outside diameter, and 40 mm width for heavy loads.
  • Lubrication
    None
  • Manufacturer Catalog Number
    11204 TN9
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    2850 lbf
  • Radial Static Load Capacity
    760 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571228259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)