Motion
11212 TN9

SKF
11212 TN9

Self-aligning Ball Bearing - Straight, 60 mm ID, 110 mm OD, 62 mm Width, Open, CN
Mi Item #08486477
MFR #11212 TN9
Price$308.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
11212 TN9

Self-aligning Ball Bearing - Straight, 60 mm ID, 110 mm OD, 62 mm Width, Open, CN
Mi Item #08486477
MFR #11212 TN9

Mfr description
11212 TN9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.40/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    2.4409 in / 62 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    110 mm
  • Overall Width  
    62 mm
  • Weight
    3.2 lbs, 1.45 kg

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Ball Retainer Material
    Non-Metallic
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    11212 TN9
  • Element Material
    Bearing steel
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    This Self-Aligning Ball Bearing includes a straight 60 mm bore, open closure, 110 mm outside diameter, and 62 mm width for heavy applications.
  • Lubrication
    None
  • Manufacturer Catalog Number
    11212 TN9
  • Max Rpm
    3400 rpm
  • Maximum Operating RPM
    3400 rpm
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    7010 lbf
  • Radial Static Load Capacity
    2740 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    11200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571229560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)