Specifications
Dimensions
- Bore Diameter100 mm
- Outside Diameter180 mm
- Overall Width46 mm
Details
- ABECABEC 1
- Bearing MaterialSteel
- Bore TypeStraight
- Cage MaterialBrass
- Cage TypeMachined metal
- Finish CoatingNone
- LocatingNone
- Lubrication TypeNon-Lubricated
- Manufacturer Upc Number7316571237381
- Material ElementBearing steel
- Product TypeCylindrical Roller Bearings
- Ring SeparationO/R assembly separable I/R
- Series22
- UPC_NO7316571237381
Help us improve this product