Motion
7005 CD/HCP4ADGB

SKF
7005 CD/HCP4ADGB

25 mm Bore, 47 mm OD, 24 mm Width, 15 ° Contact, Open
MI ITEM #08486515
MFR #7005 CD/HCP4ADGB
Price$1,925.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7005 CD/HCP4ADGB

25 mm Bore, 47 mm OD, 24 mm Width, 15 ° Contact, Open
MI ITEM #08486515
MFR #7005 CD/HCP4ADGB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,925.84/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle  
    15 °
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    24 mm
  • Weight
    0.324 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7005 CD/HCP4ADGB
  • Duplex Type
    User defined
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316571275727
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15.4872 kN
  • Radial Static Load Capacity
    10.4 kN
  • Row Type Fill Slot
    2
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571275727

Overview

Mfr description
7005 CD/HCP4ADGB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought