Motion
6030-Z

SKF
6030-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 35 mm Width, Single Shielded, Without Snap Ring
MI ITEM #08486554
MFR #6030-Z
List Price$1,047.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6030-Z

Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 35 mm Width, Single Shielded, Without Snap Ring
MI ITEM #08486554
MFR #6030-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,047.75/each for your price

Overview

Mfr description
6030-Z
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Non-Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    35 mm
  • Element Material
    Bearing steel
  • Series
    60
  • Radial Dynamic Load Capacity
    28090 lbf
  • Radial Static Load Capacity
    28090 lbf
  • Manufacturer Catalog Number
    6030-Z
  • UPC_NO
    7316571336879
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6030-Z
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6030-Z is a 150 mm bore radial/deep groove ball bearing with 225 mm OD, 35 mm width, straight design, single shielded type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text