Motion
HMV 9E

SKF
HMV 9E

Bearing Hydraulic Nut - 109 mm OD, 38 mm Width, HMV Series
Mi Item #08486565
MFR #HMV 9E
Price$3,955.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMV 9E

Bearing Hydraulic Nut - 109 mm OD, 38 mm Width, HMV Series
Mi Item #08486565
MFR #HMV 9E

Mfr description
HMV 9E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,955.35/each

Specifications

Dimensions

  • Outside Diameter  
    109 mm
  • Overall Width  
    38 mm
  • Weight
    7.055 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Bearing Hydraulic Nuts
  • Series
    HMV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)