1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
B 9784-137
7.1875 in Bore, 217.80 mm OD, 0.2813 in Overall Width
MI ITEM #
08486568
MFR #
B 9784-137
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF B 9784-137
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
B 9784-137
7.1875 in Bore, 217.80 mm OD, 0.2813 in Overall Width
MI ITEM #
08486568
MFR #
B 9784-137
Mfr description
B 9784-137
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
7.1875 in
Outside Diameter
217.80 mm
Overall Width
0.2813 in
Width
0.2830 in, 7.18 mm
Details
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items